Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack, 6-1/2 Ft., For 11W435 Slide Gate

  • Mfr # D571491

  • Zoro # G8329806


product price: $76.19
/ea
Free Shipping & Returns

Key Features

For Use With
Electromechanical Automation
Color
Gray
Length
80 in
Overall Load Capacity
8,818 lb
Overall Length
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D571491
Zoro #
G8329806
UPC #
-
Country of Origin
China

Dimensions

Length
80 in
Overall Length
79 in
Overall Width
1 1/8 in
Overall Height
1 1/8 in

Details

Item
Rack
For Use With
Electromechanical Automation
Color
Gray
Overall Load Capacity
8,818 lb
Product Type
Rack
Material
Steel
Compatible with Manufacturer Model Number
SP3500
Compatible Manufacturer Model Number
SP3500
Compatible Manufacturer Part Number
SP3500
For Use With Mfr. Model Number
SP3500
Compatible with Manufacturer Model No.
SP3500
Compatible with Mfr. Model No.
SP3500
For Use with Mfr Model Number
SP3500
Compatible Pump Manufacturer Part Number
SP3500
Compatible Mfr. Model Number
SP3500

Description

Rack, Product Type Rack, For Use With Electromechanical Automation, Overall Length 79 in, Overall Height 1 1/8 in, Overall Width 1 1/8 in, Material Steel, Color Gray, Compatible with Grainger Part Number 11W435, Compatible with Manufacturer Model Number SP3500, Overall Load Capacity 8,818 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.