Rectangular Boom Attachment Kit, Black
Mfr # N999507
Zoro # G8234536
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Type
Safety Device
For Use With
Road Barriers
Includes
Cover, Screws
Width
7 3/4 in
Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N999507
Zoro #
G8234536
UPC #
-
Country of Origin
Multiple
Dimensions
Width
7 3/4 in
Depth
4 1/4 in
Length
12 in
Height
4 1/2 in
Overall Height
4 1/2 in
Overall Length
12 in
Overall Width
4 1/4 in
Description
Barrier Arm, Product Type Installation Kit, Includes Cover, Screws, For Use With Road Barriers, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 4 1/2 in, Overall Width 4 1/4 in, Material Plastic, Color Black, Compatible with Manufacturer Model Number P940026 00004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.