Zoro Homepage

Slide Gate Operator

  • Mfr # P925207 00002

  • Zoro # G3505671


product price: $5,340.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

For Use With
11W420
Includes
Operator with Integrated Control Board
Height
27 1/2 in
Motor
nan
Width
21 1/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P925207 00002
Zoro #
G3505671
UPC #
-
Country of Origin
Italy

Dimensions

Height
27 1/2 in
Width
21 1/3 in
Depth
12 in
Overall Depth
12 in
Overall Height
27 1/2 in
Overall Width
21 3/8 in

Details

Item
Slide Gate Operator
For Use With
11W420
Includes
Operator with Integrated Control Board
Motor
nan
Cycle
600 Cycles/Day
Max. Capacity
Gates Up to 8,800 Lbs.
Color
Gray
Safety Features
Built In Thermal Overload
Operation
Commercial and Industrial Grade
Voltage
230V to 400V
Maximum Motor Horsepower
2 hp
Features
Built-In Thermal Overload
Compatible Gate Maximum Capacity
8,800 lb
Operating Voltage
230V to 400V

Description

Slide Gate Operator, Overall Height 27 1/2 in, Operating Voltage 230V to 400V, Includes Operator with Integrated Control Board, Overall Width 21 3/8 in, Overall Depth 12 in, Color Gray, Maximum Motor Horsepower 2 hp, Features Built-In Thermal Overload, Compatible Gate Maximum Capacity 8,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.