Solar Interface For Gate
Mfr # KED113731H
Zoro # G8213396
product price: $908.99
/ea
Free Shipping & Returns
Key Features
For Use With
Electromechanical Operator
Includes
(2) 12V 7.2 Ah Batteries, Circuit Board
Color
Gray
Voltage
24V
Product Type
Ecosol Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KED113731H
Zoro #
G8213396
UPC #
-
Country of Origin
Italy
Details
Item
Solar Interface For Gate
For Use With
Electromechanical Operator
Includes
(2) 12V 7.2 Ah Batteries, Circuit Board
Color
Gray
Voltage
24V
Product Type
Ecosol Kit
Operating Voltage
24V
Description
Solar Interface For Gate, Product Type Ecosol Kit, Includes (2) 12V 7.2 Ah Batteries, Circuit Board, For Use With Electromechanical Operator, Operating Voltage 24V, Color Gray, Compatible with Grainger Part Number 11W411-11W413, 11W415, 11W416, 11W420, 11W424, 11W428
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.