Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support, 12 in L, Gray, 3 lb

  • Mfr # P120093

  • Zoro # G616065704


product price: $189.99
/ea
Free Shipping & Returns

Key Features

For Use With
Maxima Ultra Barrier Operator
Includes
Suspended Cushioned Telescopic Supporting Foot for Booms
Color
Gray
Product Type
Support
Weight
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P120093
Zoro #
G616065704
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
12 in
Overall Width
10 1/2 in
Overall Height
12 1/2 in

Details

For Use With
Maxima Ultra Barrier Operator
Includes
Suspended Cushioned Telescopic Supporting Foot for Booms
Color
Gray
Item
Support
Product Type
Support
Weight
3 lb
Material
Carbon Steel

Description

Support, Product Type Support, Includes Suspended Cushioned Telescopic Supporting Foot for Booms, For Use With Maxima Ultra Barrier Operator, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 12 1/2 in, Overall Width 10 1/2 in, Outside Diameter Not Applicable, Material Carbon Steel, Color Gray, Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.