Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Gate Operator, Gray, Stainless Steel

  • Mfr # P940094 02001

  • Zoro # G316065790


product price: $3,492.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
220 to 240V AC
Standards
CE, cMETus, ISO 14001, ISO 9001 Certified, UNAC
Includes
3-Phase Asynchronous Motor, Inverter, Manual Release, Obstruction Detection via Encoder, Radio Receiver
Color
Gray
Overall Width
13 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P940094 02001
Zoro #
G316065790
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
13 5/8 in
Compatible Gate Maximum Length
19 ft
Overall Height
40 1/2 in
Overall Depth
19 3/8 in

Details

Item
Swing Gate Operator
Voltage
220 to 240V AC
Standards
CE, cMETus, ISO 14001, ISO 9001 Certified, UNAC
Includes
3-Phase Asynchronous Motor, Inverter, Manual Release, Obstruction Detection via Encoder, Radio Receiver
Color
Gray
Minimum Operating Temperature
-40 Degrees F
Operating Voltage
220 to 240V AC
Gate Operating Speed
0.7 to 3.9 Seconds
Material
Stainless Steel
Maximum Motor Horsepower
67/200 hp
Maximum Operating Temperature
140 Degrees F
Power Source
Electric
Features
Internal Lubrication is Based in Oil Bath, Mechanical Locking, Release is Inside the Structure

Description

Swing Gate Operator, Overall Height 40 1/2 in, Operating Voltage 220 to 240V AC, Includes 3-Phase Asynchronous Motor, Inverter, Manual Release, Obstruction Detection via Encoder, Radio Receiver, Gate Operating Speed 0.7 to 3.9 Seconds, Power Source Electric, Overall Width 13 5/8 in, Overall Depth 19 3/8 in, Color Gray, Material Stainless Steel, Maximum Motor Horsepower 67/200 hp, Features Internal Lubrication is Based in Oil Bath, Mechanical Locking, Release is Inside the Structure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.