This item is Discontinued.

Bguitars Bguitars GE93-TS 39 in. Electric Guitar Beauty with Carrying Bag and Accessories in Tobaccoburst GE93-TS

This item is Discontinued.

Bguitars

Bguitars GE93-TS 39 in. Electric Guitar Beauty with Carrying Bag and Accessories in Tobaccoburst (Discontinued)

Mfr # GE93-TS
Zoro # G403869034
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GE93-TS
Zoro #
G403869034
UPC #
-
Country of Origin
China

Description

The Viper by Bguitars is an original design crafted from components and features beyond what you expect from instruments in this price range. The Viper features an ultra light, hand contoured body with a single humbucker and a vintage-style tremolo system designed for better sustain. The 25.5" maple neck is topped off with a 21-fret maple fingerboard, and the Vintage Tremolo bridge lets you have tons of fun producing cool rock effects. Contoured Body Perfect for all players from beginner to performer.
  • Color: Tobaccoburst.
  • Chrome alloy low ratio tuners.
  • Low ratio chrome alloy tuners.
  • Delron nut.
  • Asian maple fingerboard.
  • Maple jointed neck.
  • Medium jumbo nickel alloy frets.
  • 22 fret positions.
  • 25.5" fret scale.
  • 43mm nut width.
  • Black abs dot inlays.
  • Hand contured ultralight body.
  • Single '93 humbuker exp p/u.
  • Volume pot.
  • Chrome alloy tremolo tailpiece.
  • Chrome alloy adjustable single saddles.
  • Strings through the body.
  • Dimensions: 42"L x 3"H x 16"W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.