This item is Discontinued.

Bi-Silque 36 x 48 in. MasterVision Ayda Magnetic Porcelain Dry-Erase Board CR08999214

36 x 48 in. MasterVision Ayda Magnetic Porcelain Dry-Erase Board (Discontinued)

  • Mfr # CR08999214
  • Zoro # G109923313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR08999214
Zoro #
G109923313
UPC #
560375054867
Country of Origin
China

Dimensions

Height
36 in
Width
48 in
Board Thickness
0.50"
Board Height
36" (3 ft)
Board Width
48" (4 ft)

Details

Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Wall Mount
Frame Color
Aluminum
Corner Shape
Rectangle
For Use
Training Room
Board Style
Rectangle
Board Material
Porcelain
Features
Magnetic, Stain Resistant
Series
Ayda
Color
White
Assembly
Assembled
Application
Training Room, Office, Classroom, Meeting
Orientation
Horizontal/Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.