
41.7 x 29.5 in. MasterVision Melamine Double Sided Easel, Black
Mfr # BVCEA49125016
Zoro # G416316549
product price: $761.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVCEA49125016
Zoro #
G416316549
UPC #
-
Country of Origin
China
Description
Double-sided easel with an aluminum frame is versatile enough for use in any setting. Dry-erase surface is smooth and durable to quickly wipe down and allow frequent, everyday use. Its adjustable design allows you to easily change the height of either board to present information at a comfortable viewing level. Fully adjustable pad clamps accommodate any size easel pad. 2in Easy-glide casters offer complete mobility and are lockable to keep it secure on smooth surfaces. Features Durable dry-erase surface holds up through rigors of daily use Adjustable height lets you present information at optimal viewing level Adjustable pad clamps accommodate all easel pads 2in Lockable casters glide smoothly for easy transportation Specifications Color: Black Frame Material: Aluminum Shape: Rectangle Size: 41.7in x 29.5 Weight: 40.26 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.