Zoro Homepage

Display Board, 25in, Aluminum Frame, Black

  • Mfr # DKT30505072

  • Zoro # G110805356


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Width
25in
Board Color
Black
Board Frame Material
Aluminum
Frame Color
Silver
Height
42in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT30505072
Zoro #
G110805356
UPC #
560375076722
Country of Origin
Portugal

Dimensions

Dry Erase Width
25in
Height
42in
Depth
25.5in
Board Height
33in
Board Width
23in

Details

Item
Display Board
Board Color
Black
Board Frame Material
Aluminum
Frame Color
Silver
Corner Shape
Rectangle
Board Material
Melamine
For Use
Office

Description

Reversible sign board offers a versatile, simple and efficient solution for displaying information that needs daily or constant updates. The black, magnetic, double-sided wet erase surface is the perfect background for opaque wet erase markers that don't smudge when touched. The long-lasting frame offers a high-end look. Ideal for restaurants, coffee-shops or spas, this sign helps create a relaxed environment, while being very effective at conveying simple and direct messages. Double-sided Black Wet Erase Board and Poster HolderAluminum frame with vinyl cover is 42in tall. Board Type: Wet Erase Easel; Board Width: 23in; Board Height: 33in; Surface Material: Acetate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.