Zoro Homepage

Dry Erase Board, 18in, Aluminum Frame, White

  • Mfr # MA10007705

  • Zoro # G710771402


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Width
18in
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA10007705
Zoro #
G710771402
UPC #
560375011709
Country of Origin
Portugal

Dimensions

Dry Erase Width
18in
Depth
36in
Board Height
18in (1.5 ft)
Board Width
36in (3 ft)

Details

Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Frame Color
Black
Corner Shape
Rectangle
Features
Scratch Resistant

Description

Personal desktop boards are specially designed to be used in cubicle spaces. Ideal tools to organize personal work, they are small, practical and allow writing and posting of small notes. Easy to hang up and can be easily moved. Board Type: Magnetic Dry Erase; Board Width: 36in; Board Height: 18in; Surface Material: Gold Ultra Enameled Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.