Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board Easel, 27.5in, Aluminum Frame, White

  • Mfr # EA4806156

  • Zoro # G310805347


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Width
27.5in
Board Color
White
Board Frame Material
Aluminum
Frame Color
Black
Height
80in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA4806156
Zoro #
G310805347
UPC #
560375050975
Country of Origin
Portugal

Dimensions

Dry Erase Width
27.5in
Height
80in
Depth
30in
Board Width
26.5in (2.2 ft)
Board Height
38.5in (3.2 ft)

Details

Item
Dry Erase Board Easel
Board Color
White
Board Frame Material
Aluminum
Frame Color
Black
Board Material
Lacquered Steel
Features
Adjustable

Description

Mobile steel easel features five easy-rolling casters that lock for stability. The magnetic Gold Ultra lacquered steel board surface wipes clean and resists staining. Pad retainer with adjustable easel-pad hooks allows you to use any size pad, and a full-length pen tray provides added convenience. The board also tilts for comfort and can be rotated until the surface is completely flat, making it possible for you to use it as a table or horizontal dry erase surface. The overall height is also adjustable from 60in to 80in. Versatile and stylish, this easel will become a favorite for projects, presentations and planning. Board Type: Magnetic Dry Erase; Board Width: 27in; Board Height: 41in; Board Depth: 0.75in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.