Dry-Erase Board, Monthly Planner, 36inx24in, White; BOARD, DRYERAS, MONTHLY, 2X3

  • Mfr # GA0397830

  • Zoro # G910773169


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Format
Monthly
Cover Material
Aluminum
Features
Scratch Resistant
Color
Silver
Sheet Width
36in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GA0397830
Zoro #
G910773169
UPC #
560375007382
Country of Origin
Portugal

Dimensions

Sheet Width
36in
Sheet Height
24in

Details

Format
Monthly
Item
Planner
Cover Material
Aluminum
Features
Scratch Resistant
Color
Silver
Mount Type
Wall

Description

Organization is vital for the success of every business or enterprise. MasterVision Planning Boards are excellent tools that allow you to keep scheduling and planning on time. Keeping important dates and tasks on display, organizing work-groups or just planning ahead is practical and easy. Magnetic Gold Ultra dry erase board allows you to post notes and messages as well as write. The lacquered steel surface is suitable for frequent use. Sturdy aluminum frame features an adjustable tray and the four-corner system for easy mounting. One Month Calendar. Board Type: Magnetic Dry Erase Calendar; Board Width: 36in; Board Height: 24in; Surface Material: Gold Ultra Enameled Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.