
Dry-Erase Boards, 3'x4', White Board/ Aluminum Frame; BOARD, DRY ERASE, 3'X4'
Mfr # MA0500790
Zoro # G210771384
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Board Color
White
Board Frame Material
Aluminum
Corner Shape
Rectangle
Features
Stain Resistant
Board Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA0500790
Zoro #
G210771384
UPC #
560375011051
Country of Origin
Portugal
Dimensions
Board Width
48in (4 ft)
Board Height
36in (3 ft)
Details
Item
Dry Erase Board
Board Color
White
Board Frame Material
Aluminum
Corner Shape
Rectangle
Features
Stain Resistant
Board Material
Melamine
Description
Basic whiteboard combines durability, superior visibility, exceptionally smooth writing/erasing and scratch resistance, making it perfect for moderate, everyday use. Sturdy aluminum frame features the four-corner system for easy wall mounting, and it may be oriented vertically or horizontally. Handy snap-on pen tray and all mounting hardware are included. MelamineReversible -- simply flip the board to extend use. Board Type: Dry Erase; Board Width: 48in; Board Height: 36in; Surface Material: Melamine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.