Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MasterVisi, 4 Month Planner, 48x36, White/silver

  • Mfr # GA05105830

  • Zoro # G110773181


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Format
Monthly
Features
Heavy Duty
Cover Material
Aluminum
Color
Silver
Height
36in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA05105830
Zoro #
G110773181
UPC #
603750074675
Country of Origin
Portugal

Dimensions

Height
36in
Width
48in

Details

Format
Monthly
Features
Heavy Duty
Item
Planner
Cover Material
Aluminum
Color
Silver
Mount Type
Wall

Description

Organization is vital for the success of every business or enterprise. MasterVision Planning Boards are excellent tools that allow you to keep scheduling and planning on time. Keeping important dates and tasks on display, organizing work-groups or just planning ahead is practical and easy. Magnetic Gold Ultra dry erase board allows you to post notes and messages as well as write. The lacquered steel surface is suitable for frequent use. Sturdy aluminum frame features an adjustable tray and the four-corner system for easy mounting. Four-Month Calendar. Board Type: Magnetic Dry Erase Calendar; Board Width: 48in; Board Height: 36in; Surface Material: Gold Ultra Enameled Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.