
MasterVisi, Combo Cubicle Workstation Dry Erase/cork Board, 48x18, Silver Frame
Mfr # XA42003700
Zoro # G010771430
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Frame Color
Silver
Board Material
Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA42003700
Zoro #
G010771430
UPC #
560375026031
Country of Origin
Portugal
Dimensions
Board Width
48in (4 ft)
Board Height
18in (1.5 ft)
Details
Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Frame Color
Silver
Board Material
Cork
Corner Shape
Rectangle
Features
Lightweight
Description
Personal desktop boards are specially designed to be used in cubicle spaces. Ideal tools to organize personal work, they are small, practical and allow writing and posting of small notes. Easy to hang up and can be easily moved. Combination BoardFeatures magnetic dry erase and cork surfaces. Board Type: Combination, Bulletin/Magnetic Dry Erase; Board Width: 48in; Board Height: 18in; Surface Material: Cork; Enameled Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.