Zoro Homepage

MasterVisi, Creation Station Dry Erase Board, 29 1/2 X 74 7/8, Black Frame

  • Mfr # EA49125016

  • Zoro # G110805004


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Board Frame Material
Aluminum
Features
Durable
Corner Shape
Rectangle
Board Material
Melamine
Board Width
29.5in (2.5 ft)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA49125016
Zoro #
G110805004
UPC #
15603750501593
Country of Origin
Portugal

Dimensions

Board Width
29.5in (2.5 ft)
Board Height
41.7in (3.5 ft)

Details

Item
Dry Erase Board Easel
Board Frame Material
Aluminum
Frame Color
Black
Features
Durable
Corner Shape
Rectangle
Board Material
Melamine
Stand Color
Black
Stand Form Factor
Freestanding

Description

Fully mobile and adjustable double sided easel is versatile enough for any situation. Having adjustable height, this product is usable by any age group. Contains four 2in easy glide casters for enhanced mobility which are lockable when not in use. Melamine Surface. Board Type: Dry Erase; Board Width: 29.5in; Board Height: 74.88in; Surface Material: Melamine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.