MasterVisi, Creation Station Magnetic Dry Erase Board, 29 1/2 X 74 7/8, Black Frame

  • Mfr # EA49145016

  • Zoro # G910804948


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Width
3in
Frame Color
Black
Height
6.6in
Features
Accessory Tray
Depth
2.1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA49145016
Zoro #
G910804948
UPC #
15603750501975
Country of Origin
Portugal

Dimensions

Dry Erase Width
3in
Height
6.6in
Depth
2.1in

Details

Item
Dry Erase Board Easel
Frame Color
Black
Features
Accessory Tray
Stand Form Factor
Freestanding

Description

Fully mobile and adjustable double sided easel is versatile enough for any situation. Magnetic Gold Ultra dry-erase surface means that it is suitable for frequent use. Having adjustable height, this product is usable by any age group. Its fully adjustable pad clamps hold any size easel pad. Contains 2in easy glide casters for enhanced mobility which are lockable when not in use. Lacquered Steel Surface. Board Type: Magnetic Dry Erase; Board Width: 29.5in; Board Height: 74.88in; Surface Material: Melamine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.