
MasterVisi, Earth Dry Erase Board, White/silver, 48 X 96
Mfr # CR1520790
Zoro # G010771409
product price: $706.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Board Color
White
Board Frame Material
Aluminum
Corner Shape
Rectangle
Board Material
Ceramic Steel
Features
Durable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR1520790
Zoro #
G010771409
UPC #
15603750543791
Country of Origin
Portugal
Dimensions
Board Height
48in (4 ft)
Board Width
96in (8 ft)
Board Thickness
0.75in
Details
Item
Dry Erase Board
Board Color
White
Board Frame Material
Aluminum
Corner Shape
Rectangle
Board Material
Ceramic Steel
Features
Durable
Orientation
Horizontal/Vertical
Description
Basic whiteboard combines durability, superior visibility, exceptionally smooth writing/erasing and scratch resistance, making it perfect for moderate, everyday use. Sturdy aluminum frame features the four-corner system for easy wall mounting, and it may be oriented vertically or horizontally. Handy snap-on pen tray and all mounting hardware are included. PorcelainMagnetic surface. Board Type: Magnetic Dry Erase; Board Width: 96in; Board Height: 48in; Surface Material: Porcelain-Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.