
MasterVisi, Earth Silver Easy Clean Revolver Dry Erase Board, 36 X 48, White, Steel Frame
Mfr # RQR0221
Zoro # G810804901
product price:Â $762.99
/ea
Free Shipping & Returns
Key Features
Board Color
White
Board Frame Material
Aluminum
Frame Color
Silver Gray
Height
71in
Depth
22in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RQR0221
Zoro #
G810804901
UPC #
603750000001
Country of Origin
Portugal
Dimensions
Height
71in
Depth
22in
Board Height
36in (3 ft)
Board Width
48in (4 ft)
Details
Item
Dry Erase Board
Board Color
White
Board Frame Material
Aluminum
Frame Color
Silver Gray
Corner Shape
Rectangle
Features
Mobility
Board Material
Melamine
For Use
Classroom
Description
Durable and versatile dry erase boards are perfect for classrooms and all training environments. Silver Easy Clean surface resists ghosting. Dual surfaces revolve easily, providing you with additional writing space. Portable with easy glide locking casters for full mobility. Extra large steel repositionable pen tray can be easily relocated to different places. Steel tubular frame and support bars with extra stability bar prevent wobbling. Plastic removable easel pad clips included. Board Type: Dry Erase; Board Width: 36in; Board Height: 48in; Surface Material: Melamine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.