
MasterVisi, Grid Planning Board, 1 X 2 Grid, 36 X 24, White/silver
Mfr # MA0392830
Zoro # G410828543
product price: $95.75
/ea
Free Shipping & Returns
Key Features
Board Color
Silver
Height
24in
Material
Lacquered Steel
Features
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA0392830
Zoro #
G410828543
UPC #
560375011921
Country of Origin
Portugal
Dimensions
Dry Erase Width
36in
Height
24in
Details
Item
Planner
Board Color
Silver
Material
Lacquered Steel
Features
Magnetic
Description
Organization is vital for the success of every business or enterprise. Planning boards are excellent tools that allow you to keep planning and tracking on time. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy. Pale gray grid lines help ensure easy alignment of text and magnetic accessories. Magnetic lacquered steel dry erase surface is suitable for frequent use and allows you to post notes and messages as well as write. Sturdy aluminum frame features a sliding pen tray and an easy four-corner mounting system. Includes mounting kit. 1in x 2in Grid. Board Type: Magnetic Dry Erase Calendar; Board Width: 36in; Board Height: 24in; Surface Material: Gold Ultra Enameled Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.