Zoro Homepage

MasterVisi, Grid Planning Board, 1 X 2 Grid, 48 X 36, White/silver

  • Mfr # MA0592830

  • Zoro # G610828473


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Width
48in
Board Color
White
Height
36in
Material
Aluminum
Features
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA0592830
Zoro #
G610828473
UPC #
560375011594
Country of Origin
Portugal

Dimensions

Dry Erase Width
48in
Height
36in

Details

Item
Planner
Board Color
White
Material
Aluminum
Features
Magnetic

Description

Organization is vital for the success of every business or enterprise. Planning boards are excellent tools that allow you to keep planning and tracking on time. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy. Pale gray grid lines help ensure easy alignment of text and magnetic accessories. Magnetic lacquered steel dry erase surface is suitable for frequent use and allows you to post notes and messages as well as write. Sturdy aluminum frame features a sliding pen tray and an easy four-corner mounting system. Includes mounting kit. 1in x 2in Grid. Board Type: Magnetic Dry Erase Calendar; Board Width: 48in; Board Height: 36in; Surface Material: Gold Ultra Enameled Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.