
MasterVisi, Grid Planning Board, 1 X 2 Grid, 72 X 48, White/silver
Mfr # MA2792830
Zoro # G210828583
product price: $561.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Board Color
White
Board Frame Material
Aluminum
Features
Grid Pattern
For Use
Multipurpose
Corner Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA2792830
Zoro #
G210828583
UPC #
560375011792
Country of Origin
Portugal
Dimensions
Board Height
48in (4 ft)
Board Width
72in (6 ft)
Details
Item
Dry Erase Board
Board Color
White
Board Frame Material
Aluminum
Features
Grid Pattern
For Use
Multipurpose
Corner Shape
Rectangle
Description
Organization is vital for the success of every business or enterprise. Planning boards are excellent tools that allow you to keep planning and tracking on time. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy. Pale gray grid lines help ensure easy alignment of text and magnetic accessories. Magnetic lacquered steel dry erase surface is suitable for frequent use and allows you to post notes and messages as well as write. Sturdy aluminum frame features a sliding pen tray and an easy four-corner mounting system. Includes mounting kit. 1in x 2in Grid. Board Type: Magnetic Dry Erase Calendar; Board Width: 72in; Board Height: 48in; Surface Material: Gold Ultra Enameled Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.