
MasterVisi, Grid Planning Board W/ Accessories, 1 X 2 Grid, 72 X 48, White/silver (Discontinued)
- Mfr # MA2792830A
- Zoro # G610828459
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA2792830A
Zoro #
G610828459
UPC #
560375011976
Country of Origin
Portugal
Dimensions
Dry Erase Width
72in
Height
48in
Block Width
2in
Block Height
1in
Details
Item
Planner
Board Color
Gold
Features
Dry Erase Surface
Material
Aluminum
Description
Organization is vital for the success of every business or enterprise. Planning boards are excellent tools that allow you to keep planning and tracking on time. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy. Pale gray grid lines help ensure easy alignment of text and magnetic accessories. Magnetic lacquered steel dry erase surface is suitable for frequent use and allows you to post notes and messages as well as write. Sturdy aluminum frame features a sliding pen tray and an easy four-corner mounting system. Includes mounting kit. 1in x 2in GridIncludes accessory pack with 10 data card holders, printed magnets months, days of the week, 1-31 and colored magnet shapes. Board Type: Magnetic Dry Erase Calendar; Board Width: 72in; Board Height: 48in; Board Depth: 1.38in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.