Zoro Homepage

MasterVisi, Instant Table-Top Easel, 14 1/4in High, Black

  • Mfr # FLX07201MV

  • Zoro # G210779366


product price: $15.59
/ea

Key Features

Color
Black
Material
Metal
Features
Compact
Mounting/Mobility Type
Tabletop
Height
14.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLX07201MV
Zoro #
G210779366
UPC #
560375099721
Country of Origin
Portugal

Dimensions

Height
14.5in

Details

Item
Presentation Easel
Color
Black
Material
Metal
Features
Compact
Mounting/Mobility Type
Tabletop
Maximum Load Capacity
5 lb

Description

Portable and extremely versatile; the go-to solution when a dry-erase surface isn't required. Easy to set up and transport. Supports up to 5 lbs. of materials. Easel Type: Folding Display; Maximum Easel Height: 14.25in; Folded Size: 1.5 x 2.13 x 15; Materials: Plastic; Rubber; Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.