
MasterVisi, Magnetic Glass Dry Erase Board, Opaque White, 36 X 24 (Discontinued)
- Mfr # GL070101
- Zoro # G410771382
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL070101
Zoro #
G410771382
UPC #
560375011303
Country of Origin
Portugal
Dimensions
Depth
0.2in
Board Height
23.6in (2 ft)
Board Width
35.4in (3 ft)
Details
Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Material
Glass
Corner Shape
Rectangle
Description
Durable magnetic glass board presents a fine dry erase surface for everyday use. Glass surface never stains or ghosts. It is easy to clean and is perfect for extensive use. There is no visible mounting hardwareit's all on the back of the board, providing seamless and clean aesthetics. Without crevices or nooks for dirt or marker residue to collect in, it looks new for a life-time. Opaque white glass prevents show-through, so it looks great mounted on any type of surface. Board Type: Magnetic Dry Erase; Board Width: 36in; Board Height: 24in; Surface Material: Glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.