
MasterVisi, Magnetic Glass Dry Erase Board, Opaque White, 48 X 36
Mfr # GL080101
Zoro # G210771407
product price: $486.99
/ea
Free Shipping & Returns
Key Features
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Material
Glass
Depth
0.2in
Features
Pen Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL080101
Zoro #
G210771407
UPC #
560375011396
Country of Origin
Portugal
Dimensions
Depth
0.2in
Board Height
35.4in (3 ft)
Board Width
47.2in (3.9 ft)
Details
Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Material
Glass
Features
Pen Tray
Corner Shape
Rectangle
Description
Durable magnetic glass board presents a fine dry erase surface for everyday use. Glass surface never stains or ghosts. It is easy to clean and is perfect for extensive use. There is no visible mounting hardwareit's all on the back of the board, providing seamless and clean aesthetics. Without crevices or nooks for dirt or marker residue to collect in, it looks new for a life-time. Opaque white glass prevents show-through, so it looks great mounted on any type of surface. Board Type: Magnetic Dry Erase; Board Width: 48in; Board Height: 36in; Surface Material: Glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.