This item is Discontinued.

Bi-Silque MasterVisi, Magnetic Reversible Mobile Easel, 70 4/5w X 47 1/5h, 80inh, White/silver QR5507

MasterVisi, Magnetic Reversible Mobile Easel, 70 4/5w X 47 1/5h, 80inh, White/silver (Discontinued)

  • Mfr # QR5507
  • Zoro # G510828535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QR5507
Zoro #
G510828535
UPC #
560375010634
Country of Origin
Portugal

Dimensions

Height
80in
Width
75in
Depth
25in
Board Height
48in (4 ft)
Board Width
72in (6 ft)

Details

Item
Dry Erase Board
Features
Durable
Board Color
White
Frame Color
Silver
Board Material
Lacquered Steel
Frame Material
Aluminum
Shape
Rectangle

Description

Revolving double-sided dry erase mobile presentation easel is heavy-duty and reversible. It features a Magnetic Gold Ultra lacquered steel surface on both sides. Extra-large repositionable steel pen tray can be positioned in several places. Tubular steel frame, support bars and easy glide locking castors make this one of the most stable large mobile easels in the marketplace. Durable and versatile, this easel is perfect for classrooms and all training environments. Mobile and practical to use, it helps ensure that you can adapt to any room and keep your audience's attention. Horizontal Orientation: Maximum Easel Height 80inPlastic pad hooks are removable, easily adjustable. Board Type: Magnetic Dry Erase Easel; Board Width: 70.8in; Board Height: 47.2in; Surface Material: Gold Ultra Enameled Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.