
MasterVisi, Porcelain Magnetic Dry Erase Board, 48x96, White/silver
Mfr # MVI210401
Zoro # G110771354
product price: $948.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Board Color
White
Board Frame Material
Aluminum/Plastic
Frame Color
Silver/Black
Board Material
Porcelain
Corner Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVI210401
Zoro #
G110771354
UPC #
15603750932175
Country of Origin
Portugal
Dimensions
Frame Thickness
0.75in
Board Height
48in (4 ft)
Board Width
96in (8 ft)
Details
Item
Dry Erase Board
Board Color
White
Board Frame Material
Aluminum/Plastic
Frame Color
Silver/Black
Board Material
Porcelain
Corner Shape
Rectangle
Series
MVI
Features
Scratch Resistant
Description
For the most discerning customers, this magnetic porcelain Platinum Pure White dry erase board fits the bill. The surface resists ghosting and scratching and is suitable for extensive use. Sleek, contemporary frame design combines aluminum and black plastic for a sturdy yet stunning effect that brings this dry erase board well into the 21st century. Full length aluminum tray and mounting hardware included. Board Type: Magnetic Dry Erase; Board Width: 96in; Board Height: 48in; Surface Material: Porcelain-Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.