
MasterVisi, Porcelain Value Dry Erase Board, 36 X 48, White, Aluminum Frame
Mfr # CR0801170MV
Zoro # G310771376
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Board Color
White
Board Frame Material
Aluminum
Frame Color
Silver
For Use
Presentation
Corner Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR0801170MV
Zoro #
G310771376
UPC #
560375054164
Country of Origin
Portugal
Dimensions
Board Width
48in (4 ft)
Board Height
36in (3 ft)
Details
Item
Dry Erase Board
Board Color
White
Board Frame Material
Aluminum
Frame Color
Silver
For Use
Presentation
Corner Shape
Rectangle
Features
Stain Resistant
Board Material
Porcelain
Orientation
Horizontal/Vertical
Description
The magnetic porcelain baked enamel Platinum Plus surface resists staining, ghosting and scratching and is suitable for extensive use. Sturdy aluminum frame features the four-corner system, enabling easy vertical or horizontal mounting. Board Type: Magnetic Dry Erase; Board Width: 36in; Board Height: 48in; Board Depth: 1in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.