
MasterVisi, Porcelain Value Dry Erase Board, 48 X 96, White, Aluminum Frame
Mfr # CR1501170MV
Zoro # G310771383
product price: $724.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Board Color
White
Board Frame Material
Aluminum
Frame Color
Silver
Corner Shape
Rectangle
For Use
Presentation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR1501170MV
Zoro #
G310771383
UPC #
560375011730
Country of Origin
Portugal
Dimensions
Board Width
96in (8 ft)
Board Height
48in (4 ft)
Details
Item
Dry Erase Board
Board Color
White
Board Frame Material
Aluminum
Frame Color
Silver
Corner Shape
Rectangle
For Use
Presentation
Board Material
Porcelain
Features
Accessory Tray
Orientation
Horizontal/Vertical
Description
The magnetic porcelain baked enamel Platinum Plus surface resists staining, ghosting and scratching and is suitable for extensive use. Sturdy aluminum frame features the four-corner system, enabling easy vertical or horizontal mounting. Board Type: Magnetic Dry Erase; Board Width: 48in; Board Height: 96in; Board Depth: 1in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.