
MasterVisi, Ruled Planning Board, 48 X 36, White/silver
Mfr # MA0594830
Zoro # G210805331
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Board Color
White
Height
36in
Features
Magnetic
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA0594830
Zoro #
G210805331
UPC #
560375011488
Country of Origin
Portugal
Dimensions
Dry Erase Width
48in
Height
36in
Details
Item
Planner
Board Color
White
Features
Magnetic
Material
Steel
Description
Pale gray rule lines simplify text and magnetic accessory alignment. Magnetic lacquered steel dry erase surface is recommended for frequent use. Sturdy aluminum frame features a sliding pen tray and an easy four-corner mounting system. Board Type: Magnetic Dry Erase Calendar; Board Width: 48in; Board Height: 36in; Board Depth: 0.75in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.