
MasterVisi, Ruled Planning Board, 72 X 48, White/silver
Mfr # MA2794830
Zoro # G110792311
product price: $532.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Board Color
White
Height
48in
Features
Dry Erase Surface
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA2794830
Zoro #
G110792311
UPC #
560375011945
Country of Origin
Portugal
Dimensions
Dry Erase Width
72in
Height
48in
Details
Item
Planner
Board Color
White
Features
Dry Erase Surface
Material
Steel
Description
Pale gray rule lines simplify text and magnetic accessory alignment. Magnetic lacquered steel dry erase surface is recommended for frequent use. Sturdy aluminum frame features a sliding pen tray and an easy four-corner mounting system. Board Type: Magnetic Dry Erase Calendar; Board Width: 72in; Board Height: 48in; Surface Material: Gold Ultra Enameled Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.