
MasterVisi, Silver Easy Clean Dry Erase Mobile Presentation Easel, 44in To 75-1/4in High
Mfr # EA4800055
Zoro # G810828464
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Features
Casters
Width
29.5in
Frame Color
Black
Height
74.5in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA4800055
Zoro #
G810828464
UPC #
603750504875
Country of Origin
Portugal
Dimensions
Width
29.5in
Height
74.5in
Board Width
27.5in (2.3 ft)
Board Height
39in (3.3 ft)
Details
Item
Dry Erase Board Easel
Features
Casters
Frame Color
Black
Board Color
White
Frame Material
Aluminum
Board Material
Melamine
Shape
Rectangle
Stand Form Factor
Freestanding
Description
Patented no-pinch pad retainer with adjustable pad hooks accommodates any size easel pads. Tilting surface provides maximum comfort and the perfect viewing level. Easy glide locking casters for full mobility. Easel Type: Presentation; Minimum Easel Height: 44in; Maximum Easel Height: 75.25in; Materials: Melamine; Aluminum; Steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.