
MasterVisi, Slim-Line Enclosed Cork Bulletin Board, 47 X 38, Aluminum Case
Mfr # VT380101150
Zoro # G210805324
product price:Â $666.99
/ea
Free Shipping & Returns
Key Features
Board Material
Cork
Width
45in
Height
37.5in
Frame Color
Aluminum
Door Type
Hinged Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VT380101150
Zoro #
G210805324
UPC #
560375052351
Country of Origin
Portugal
Dimensions
Width
45in
Height
37.5in
Depth
1.4in
Board Width
42.99in
Board Height
35.55in
Details
Board Material
Cork
Frame Color
Aluminum
Item
Bulletin Board
Door Type
Hinged Door
Door Material
Acrylic
For Use
Corridor
Features
Lock
Shape
Rectangle
Description
Enclosed cork bulletin board showcases information in a beautiful way. Clear, locking door provides security and protection. Perfect for menus, schedules, timetables and other vital posting. Features include an anodized aluminum frame and a strong acrylic door. One Door. Board Type: Bulletin; Board Width: 47in; Board Height: 38in; Board Depth: 1.38in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.