
MasterVisi, Value Melamine Dry Erase Board, 48 X 96, White, Aluminum Frame
Mfr # MA2112170MV
Zoro # G110771408
product price: $284.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Corner Shape
Rectangle
Board Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA2112170MV
Zoro #
G110771408
UPC #
560375011730
Country of Origin
Portugal
Dimensions
Board Height
48in (4 ft)
Board Width
96in (8 ft)
Details
Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Corner Shape
Rectangle
Board Material
Melamine
Features
Pen Tray
Description
Melamine surface dry erase board is designed for occasional use and excellent value. Sturdy anodized aluminum frame includes a snap-on pen tray. Vertical or horizontal mounting is easy with the four-corner system. Board Type: Dry Erase; Board Width: 48in; Board Height: 96in; Board Depth: 0.75in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.