Zoro Homepage

TELESCOPING TRIPOD DISPLAY EASEL, ADJUSTS 35in TO 64in HIGH, METAL, SILVER

  • Mfr # FLX09102MV

  • Zoro # G210805171


product price: $63.49
/ea

Key Features

Color
Silver
Material
Metal
Features
Foldable
Height
63in
Width
28.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLX09102MV
Zoro #
G210805171
UPC #
560375099141
Country of Origin
Portugal

Dimensions

Height
63in
Width
28.5in
Depth
32in
Maximum Adjustable Stand Height
69in

Details

Item
Presentation Easel
Color
Silver
Material
Metal
Features
Foldable
Mounting/Mobility Type
Tabletop
Maximum Load Capacity
45 lb

Description

Telescoping metal legs adapt to floor or tabletop use while adjustable support brackets display materials at exactly the height you need. No-pinch pad retainer for fast and easy attachment; hooks slide to fit any type of easel pad. Anti-skid feet for security. Folds down for easy transport or storage. LightweightAdjusts from 35in to 64in high and supports up to 25 lbs. Easel Type: Folding Display; Minimum Easel Height: 35in; Maximum Easel Height: 64in; Materials: Metal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.