Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.7 mm 4 Color Retractable Pen, Assorted Color

  • Mfr # MMLP1AST

  • Zoro # G616377241


product price: $16.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMLP1AST
Zoro #
G616377241
UPC #
-
Country of Origin
China

Description

4 Color Retractable Pen Interchangeable pen and pencil provide four different ways to write from just one writing utensil. Its retractable design lets you quickly change between black, blue and red ink, or write with the 0.7mm lead. Wide, rounded barrel with a comfortable grip helps keep hand fatigue to a minimum for enjoyable handwriting throughout your entire day. Four-color writing utensil with included lead and erasers is perfect for emphasizing specific entries, grading, editing, writing various data and more. Specifications Size: 0.7 mm Grip Type: Comfort Lead Color: Assorted Color Weight: 0.09 lbs

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.