Zoro Homepage
This item is Discontinued.
Bic Ball Pen, Medium 1.0 mm, Black PK12 BICCPGE11BK

Ball Pen, Medium 1.0 mm, Black PK12 (Discontinued)

  • Mfr # BICCPGE11BK
  • Zoro # G5809352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICCPGE11BK
Zoro #
G5809352
UPC #
070330183551
Country of Origin
Japan

Dimensions

Point Size
1.0mm

Details

Ink Color
Black
Pen Type
Ballpoint
Pen Grip
Textured
Item
Ecolutions(R) ReAction(R) Ball Pen
Pen Tip
1.0mm
Pen Ink Color
Black
Barrel Color
Black
Grip
Full-Length Rubber
Point Type
Medium

Description

Ecolutions(R) ReAction(R) Ball Pen, Pen Tip 1.0mm, Barrel Color Black, Pen Grip Textured, Pen Ink Color Black, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.