Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ballpoint Pen, Medium 1.0 mm, Black PK60

  • Mfr # BICGSM609BK

  • Zoro # G2688080


product price: $10.15
/pk 60, $0.17/ea

Key Features

Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Black
Pen Cap
Capped
Pen Tip
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICGSM609BK
Zoro #
G2688080
UPC #
070330131620
Country of Origin
Mexico

Dimensions

Point Size
1mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Stick Pen
Pen Ink Color
Black
Pen Cap
Capped
Pen Tip
1 mm
Point Type
Medium
Barrel Color
Translucent
Pen Cushion
No
Pen Grip
No Grip
Grip
Smooth
Barrel Material
Plastic
Features
Permanent Ink
Includes Pen Cushion
Cushion Not Included
Series
Round Stic(TM) Xtra Life
Pen Cap Color(s)
Smoke
Pen Style
Stick
Pen Ink Color(s)
Black
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
Round Sticâ„¢ Xtra Life
Pen Barrel Color(s)
Smoke
Weight
0.66 lbs
Pen Grip Type
Smooth
Marker Cap
Capped
Refillable
Non-Refillable
Toxicity
Toxic
X-Ray Detectable
Not X-Ray Detectable
Clip Type
Pocket Clip
Ink Type
Ballpoint
Number of Markers
60
Metal Detectable
Not Metal Detectable
Cartridge Type
Non-Pressurized
Washable
Non-Washable
Erasable
Non-Erasable
Tip Type
Medium
Pen Cap Color
Translucent Frost

Description

Round SticTM Xtra Precision and Xtra Life Ballpoint Pens are dependable favorites that offer both excellent performance and a great value. Always laying down vivid lines, they're ideal for a variety of writing applications, from taking notes to doodling. Their flexible round barrels rest comfortably in your hand, while their translucent design keeps the remaining ink supply visible, so you'll always know when you're running low.

  • • Writes the First Time, Every Time.
  • • Our Quality Comes in Writing!
  • • Flexible, round barrel for writing comfort.
  • • Translucent barrel and frosted cap keeps your remaining ink level visible.
  • Writes the First Time, Every Time.
  • Our Quality Comes in Writing!
  • Flexible, round barrel for writing comfort.
  • Translucent barrel and frosted cap keeps your remaining ink level visible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.