Zoro Homepage
This item is Discontinued.
Bic Pen Stick, Medium 1.0 mm, Blue PK12 BICVSG11BE

Pen Stick, Medium 1.0 mm, Blue PK12 (Discontinued)

  • Mfr # BICVSG11BE
  • Zoro # G5526936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICVSG11BE
Zoro #
G5526936
UPC #
070330147843
Country of Origin
China

Dimensions

Point Size
1.0mm

Details

Ink Color
Blue
Pen Type
Stick
Barrel Color
Clear
Barrel Material
Plastic
Item
Atlantis(R) Pen
Pen Grip
Contoured Cushion
Point Type
Medium
Grip
Soft Rubber
Pen Ink Color
Blue
Pen Tip
1.0mm

Description

Atlantis(R) Pen, Pen Tip 1.0mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Contoured Cushion, Pen Ink Color Blue, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.