Bic 2005862 1 mm 4-Color Mini Ball Pens; Assorted Color - Pack of 2

  • Mfr # 2005862

  • Zoro # G604164501


product price: $29.41
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005862
Zoro #
G604164501
UPC #
070330197091
Country of Origin
Tunisia

Description

The 4-Color Mini Ball Pen includes the convenience of red, green, blue, and black inks all in one convenient mini-size pen. Ball point pen is perfect when there is need for recording data in different colors. It features a lanyard hole for easy transportation.

Features
  • 4-Color Mini Ball Pens
  • 1.0 mm medium point click pen
  • Includes a lanyard hole so your pen is always close
  • Ball Point Pen has long-lasting ink
  • Easily change ink with the click of a button
  • Pack of 2
Includes:
  • Two 4-Color Mini Ball Pens
Specifications
  • Color: Assorted Color
  • Size: 1 mm
  • Country of Origin: Tunisia
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Ink Color: Assorted
  • Material: Plastic
  • Nib Type: Ballpoint
  • Pen Style: Retractable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.