Zoro Homepage

Bic Cristal Ballpoint Stick Pen, Medium, Clear Barrel, Blue Ink, Dozen

  • Mfr # MS11BE

  • Zoro # G304919661


product price: $6.79
/ea
Sold in multiples of 5 for $33.95

Key Features

Ink Color
Blue
Tip Material
Metal
Point Type
Medium
Features
Visible Ink Supply, Ventilated Cap
Barrel Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS11BE
Zoro #
G304919661
UPC #
70330101265
Country of Origin
Mexico

Details

Ink Color
Blue
Item
Ballpoint Pen
Tip Material
Metal
Point Type
Medium
Features
Visible Ink Supply, Ventilated Cap
Barrel Color
Clear
Material
Tungsten Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.