Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bic Bic® Matic Grip Mechanical Pencil, Non-Refillable, 0.5mm, Assorted Barrels, Dozen MPFG11

Bic® Matic Grip Mechanical Pencil, Non-Refillable, 0.5mm, Assorted Barrels, Dozen (Discontinued)

  • Mfr # MPFG11
  • Zoro # G204941595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPFG11
Zoro #
G204941595
UPC #
70330406926
Country of Origin
France

Dimensions

Lead Diameter
0.5 mm

Details

Item
Mechanical Pencil
Barrel Color
Assorted
Features
Eraser

Description

Bic matic grip mechanical pencil, non-refillable, 0.5mm, assorted barrels, dozen bicmatic grip mechanical pencil features a rubber grip for comfort and control. Each pencil includes three full length no. 2 black leads for greater write out than any ordinary wood-case pencils. Clip easily attaches to notebooks and planners. Rubber grip & eraser. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.