BICWOTAPP11 Correction Tape- .2in.x39.4ft.- Single Line- White
- Mfr # WOTAPP11 WHI
- Zoro # G203920652
product price:Â
$
21.15
/ea
Key Features
Color
Purple
Features
Writable Surface
Includes
Dispenser Included
Tape Color
White
Line Coverage
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOTAPP11 WHI
- Zoro #
- G203920652
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Tape Length
- 3.28 ft
- Tape Width
- 0.20"
Details
- Item
- Correction Tape
- Color
- Purple
- Features
- Writable Surface
- Includes
- Dispenser Included
- Tape Color
- White
- Line Coverage
- 1
- Dispenser Color
- Purple
- Dispenser Type
- Ergonomic
Description
Wite-Out Correction Tape is fast, clean and easy to use. Single line goes on dry. Correct mistakes instantly with no drying time. Correction tape covers photocopies, faxes, ink, permanent marker and more. Translucent body provides visible tape supply. No drips. No odor. No photocopy shadows. Film-based tape resists tearing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.