Zoro Homepage

Bookshelf and Surround 175W 2-Way 6.5" Speakers

  • Mfr # DV62SIB

  • Zoro # G0226153


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Max. Wattage
175W
Color
Black
Height
14.3"
Width
8.9"
Impedance
8 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV62SIB
Zoro #
G0226153
UPC #
729305001320
Country of Origin
China

Dimensions

Height
14.3"
Width
8.9"
Depth
9.1"

Details

Item
Bookshelf Speaker
Max. Wattage
175W
Color
Black
Impedance
8 Ohm
Product Type
Speaker

Description

The stunningly accurate BIC America DV62SIB 175-Watt 2-Way 6.5" Bookshelf and Surround Speakers have received numerous "best buy" ratings from a leading consumer buyer's guide magazine. Their long-throw 6.5" poly/graphite woofers deliver tight, accurate extended bass. Their patented Venturi vents assist in extended low frequency performance. Custom-designed poly dome tweeters and unique front cabinet angles enable minimal distortion resulting in clear mid and high frequencies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.