
Break Resistant Pro Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Black Barrel, 2PK
Mfr # MVR7P2-BLK
Zoro # G423333072
product price:Â $10.95
/pk 2, $5.48/eaKey Features
Color
Black
Includes Eraser
Yes
Point Size
0.7 mm
Barrel Color
Black
Graphite Scale
HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MVR7P2-BLK
Zoro #
G423333072
UPC #
70330390676
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Item
Mechanical Pencil
Color
Black
Includes Eraser
Yes
Barrel Color
Black
Graphite Scale
HB
Description
This mechanical pencil stands out with its extra strong lead and innovative shock-absorption mechanism, designed to minimize lead breakage and deliver a smooth, uninterrupted writing experience. Crafted with a sleek premium barrel, it not only performs well but looks good doing it. The twist-up eraser allows for clean corrections without smudging, making it perfect for precise work. With 75% stronger lead than the leading competitor, this mechanical pencil gives you great quality at good value. Ideal for everything from jotting notes to drafting documents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.