
Break Resistant Pro Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Black Barrel
Mfr # MVR7P1-BLK
Zoro # G023332604
product price:Â $7.29
/eaKey Features
Point Size
0.7 mm
Graphite Scale
HB
Includes Eraser
Yes
Features
Pocket Clip; Refillable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MVR7P1-BLK
Zoro #
G023332604
UPC #
70330390713
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Graphite Scale
HB
Includes Eraser
Yes
Features
Pocket Clip; Refillable
Item
Mechanical Pencil
Color
Black
Barrel Color
Black
Description
This mechanical pencil stands out with its extra strong lead and innovative shock-absorption mechanism, designed to minimize lead breakage and deliver a smooth, uninterrupted writing experience. Crafted with a sleek premium barrel, it not only performs well but looks good doing it. The twist-up eraser allows for clean corrections without smudging, making it perfect for precise work. With 75% stronger lead than the leading competitor, this mechanical pencil gives you great quality at good value. Ideal for everything from jotting notes to drafting documents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.