Brite Liner Highlighters, Yellow, PK24
Mfr # BL241-YW
Zoro # G5010050
product price:Â $11.89
/pk 24, $0.50/eaKey Features
Ink Color
Yellow
Tip Size
Broad/Fine
Barrel Type
Round
Point Type
Chisel
Standards
ACMI AP Non-Toxic Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BL241-YW
Zoro #
G5010050
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
Broad/Fine
Details
Item
Highlighter
Ink Color
Yellow
Barrel Type
Round
Point Type
Chisel
Standards
ACMI AP Non-Toxic Certified
Features
Pocket Clip
Number of Markers
24
Highlighter Barrel Color
Yellow/Black
Highlighter Style
Pen
Grip Type
Smooth
Pocket Clip Indicator
Yes
Retractable
No
Highlighters Erasable Ink
No
Description
Brite Liner(R) Highlighter, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.