This item is Discontinued.

Bic BU3 Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, PK18, 18PK BU3P18-AST

BU3 Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, PK18, 18PK (Discontinued)

  • Mfr # BU3P18-AST
  • Zoro # G406569177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BU3P18-AST
Zoro #
G406569177
UPC #
70330186248
Country of Origin
China

Dimensions

Pen Point Size
1 mm
Pen Point Size Type
Medium

Details

Item
Pens
Pen Tip Type
Conical
Pen Barrel Color(s) Assortment
(8) Smoke; (6) Transparent Blue; (4) Transparent Red
Pen Ink Color(s)
Assorted
Pen Ink Color(s) Assortment
(8) Black; (6) Blue; (4) Red
Pen Grip Type
Rubber
Pen Barrel Color(s)
Assorted
Pen Sub-Brand & Product Family
BU3™
Pen Style
Retractable

Description

BIC BU3 Grip Retractable Ball Pens deliver functionality and style. Equipped with a side-click retraction mechanism for added convenience, these pens allow you to easily extend and retract the writing point with a simple click. Each pen has a 1.0mm medium ball point that is versatile enough to handle a variety of writing applications. The sleek barrel design offers stylish looks at a great value, and the specially designed grip provides added comfort and control while writing. A great choice for home or the office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.